Shop All Butt Hinges
Mckinney
2 1/4 in W x 4 1/2 in H Satin Chromium Swing Clear Hinge
Mfr # HT4A3795 (NRP) 26D 4 1/2" STEEL
Zoro # G5364143
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.18 in
- Door Leaf Width 2 1/8 in
- Finish Satin Chromium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckinney
- MFR # HT4A3795 (NRP) 26D 4 1/2" STEEL
- Zoro # G5364143
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 2 1/8 in |
Pin Dia. | 3/4" |
Frame Leaf Height | 4 1/2 in |
Frame Leaf Width | 2 3/16 in |
Overall Width | 4 1/2 in |
Pin Diameter | 3/4 in |
Description
Butt Hinge, Steel, Dull Chrome Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, Yes Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 1/8 in Door Leaf Width, 2 3/16 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Oil Impregnated Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware, Features Reversible Hinges
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEKO Aleko LM137-UNB Universal Gate Garage Door Opener Remote Control with Transmitte Homelink Compatible (LM137-UNB)
- TRIMLITE 30" x 80" Primed 1-Panel Interior Shaker Slab Door (2668pri8401)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (U38875.006.0031)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 619)
- MCKINNEY 4 in W x Powder Coated Five Knuckle Hinge (55509)
- MCKINNEY 1 3/4 in W x 4" H Bright Brass Door and Butt Hinge (4�x4� MPB79 3)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Dull Chrome Door and Butt Hinge (T4A3786 BB NRP 5" X 4 1/2)
- MCKINNEY 3 1/2 in W x Satin Chrome Five Knuckle Hinge (55319)
- MCKINNEY 3" W x 8" H Dull Chrome Door and Butt Hinge (T6A3786 8" X 6" BB)
- MCKINNEY 2-1/4" W x 4-1/2" H Dull Chromium Door and Butt Hinge (4 1/2X4 1/2 MPS60 26D)
- MARLBORO 1" W x 7-3/32" H Mill Steel Weld-On Hinge (4PPR2)
- Mckinney Door Hinges