Shop All Butt Hinges
Mckinney
2 1/4 in W x 4 1/2 in H Satin Chromium Door and Butt Hinge
Mfr # 1502 4-1/2" X 4-1/2" 26D
Zoro # G5366137
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.19 in
- Door Leaf Width 2 1/4 in
- Finish Satin Chromium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 1502 4-1/2" X 4-1/2" 26D
- Zoro # G5366137
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 2 1/4 in |
Pin Dia. | 23/32" |
Frame Leaf Width | 2 1/4 in |
Frame Leaf Height | 4 1/2 in |
Overall Width | 4 1/2 in |
Description
Butt Hinge, Steel, Dull Chrome Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.19 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Anti-Friction Bearing Type, Square Corners, Included Hardware, Features For Use on Lightweight and Self-Closing Doors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Stainless Steel Bolt FB31P32D (FB.10066)
- PRIME-LINE Compression Spring, 0.120 in. Diameter, 1 in. x 3 in. (2-pack) (SP 9735)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adjustable Zinc Die Cast Plate for 500 Series Euro Hinges (400.0R23.75)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 10 ft, 3 In Brush (BPS33-10)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, Standard (TA2314 4-1/2X4-1/2 26D)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 5", US10B, Heavy (T4A3386 5X5 10B)
- MCKINNEY 3 1/2 in W x Satin Brass Swing Clear Hinge (3 1/2 T2895 US4 1/4RC NL)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB91 32D)
- MCKINNEY 3 1/2 in W x Satin Nickel Swing Clear Hinge (3 1/2 T2895 US15 5/8RC NL)
- MCKINNEY 3" W x 4-1/2" H Dull Chrome Door and Butt Hinge (HT6A3786 HOSPITAL TIPS)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Silver (CP4545BBNRP-USP-3)
- Mckinney Butt Hinges