Shop All Butt Hinges
Mckinney
2 1/4 in W x 4 1/2 in H Dull Stainless Steel Door and Butt Hinge
Mfr # T4A3386 BB NRP 5" X 4 1/2
Zoro # G5364064
original price:
$61.75
17% off
new price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.19 in
- Door Leaf Width 2 1/4 in
- Finish Dull Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # T4A3386 BB NRP 5" X 4 1/2
- Zoro # G5364064
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 2 1/4 in |
Pin Dia. | 3/4" |
Frame Leaf Height | 5 in |
Frame Leaf Width | 2 1/4 in |
Description
Butt Hinge, 304 Stainless Steel, Dull Stainless Steel Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 5 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.19 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5KASTS)
- STOCKCAP EPDM Caps-0.313-1.000-0.060-BLACK, 50PK (909148)
- LCN Standard Track, Slvr, Alum, 23-5/8 in. L (6030-3038HB AL)
- COMMAND Wire Hooks Multi-Pack, Small, 0.5 lb Cap, Wht, 9 Hooks, 12 Strips (17067-9ES)
- MCKINNEY 3 1/2 in W x Prime Coat Five Knuckle Hinge (55315)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 4-1/2", US26D, QC12, Heavy (T4A3786 5X4-1/2 26D QC12)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Door and Butt Hinge (1502 4-1/2" X 4-1/2" 26D)
- MCKINNEY 2-1/4" W x 5" H Satin Stainless Steel Door and Butt Hinge (5X4-1/2 MPB99 32D)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB79 26D)
- MCKINNEY 1 1/2 in W x 4" H Satin Chromium Door and Butt Hinge (4x4 1400 26D)
- LAMP 1-27/64" W x 2-33/64" H polished Lift-Off Hinge (KN-64R/SS)
- Mckinney Door Hinges