Shop All Butt Hinges
Mckinney
2 1/4 in W x 4 1/2 in H Dull Chrome Door and Butt Hinge
Mfr # T4A3786 HD BB 5" X 4 1/2
Zoro # G5364073
original price:
$29.85
15% off
$25.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 5 in
- Door Leaf Thickness 0.18 in
- Door Leaf Width 4 1/2 in
- Finish Dull Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckinney
- MFR # T4A3786 HD BB 5" X 4 1/2
- Zoro # G5364073
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 5 in |
Door Leaf Width | 4 1/2 in |
Pin Dia. | 3/4" |
Frame Leaf Width | 2 1/4 in |
Frame Leaf Height | 5 in |
Overall Width | 4 1/2 in |
Pin Diameter | 3/4 in |
Description
Butt Hinge, Steel, Dull Chrome Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 5 in Frame Leaf Height, 5 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.19 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-SFDA-1-1/2)
- MSI Monza Marbello 35 In. X 35 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0573)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.75 in (RS1024-50)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP13101128140)
- MCKINNEY 4 in W x Satin Nickel Swing Clear Hinge (4 T2895 US15 1/4RC NL)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4", US26D, Steel Base Metal, STD (TA2314 4-1/2X4 26D)
- MCKINNEY 4 in W x Powder Coated Five Knuckle Hinge (55509)
- MCKINNEY 2-1/4" W x 5" H Satin Stainless Steel Door and Butt Hinge (5X4-1/2 MPB99 32D)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 5", US10B, Heavy (T4A3386 5X5 10B)
- MCKINNEY Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, Standard (TB2714 4-1/2X4-1/2 26D)
- MARLBORO 2-11/16" W x 6-5/32" H Stainless steel Strap Hinge (4PRA6)
- Mckinney Butt Hinges