Shop All Butt Hinges
Mckinney
2 1/4 in W x 4 1/2 in H Dull Chrome Door and Butt Hinge
Mfr # T4A3786 BB NRP 5" X 4 1/2
Zoro # G5366121
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 5 in
- Door Leaf Thickness 0.18 in
- Door Leaf Width 4 1/2 in
- Finish Dull Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # T4A3786 BB NRP 5" X 4 1/2
- Zoro # G5366121
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 5 in |
Door Leaf Width | 4 1/2 in |
Pin Dia. | 3/4" |
Frame Leaf Height | 5 in |
Frame Leaf Width | 2 1/4 in |
Overall Width | 4 1/2 in |
Pin Diameter | 3/4 in |
Description
Butt Hinge, Steel, Dull Chrome Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 5 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Oil Impregnated Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt with Smartkey Technology / Satin Chrom (KWS-660-26D-SMT)
- GE GE Wireless Doorbell Kit, Battery-Operated, White, 19247 (19247)
- DELTANA Antique Brass Door and Butt Hinge (S35R55)
- PEDESTAL PRO Wet Cement Pedestal, 64"H, 23 lb. (64-9C-IN)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 4-1/2", US32D, Heavy (T4A3386 5X4-1/2 32D)
- MCKINNEY 2-1/4" W x 5" H Satin Chromium Swing Clear Hinge (HT4A3795 (NRP) 26D 5" STEEL)
- MCKINNEY 3 1/2 in W x Prime Coat Five Knuckle Hinge (55315)
- MCKINNEY 4 in W x Powder Coated Five Knuckle Hinge (55509)
- MCKINNEY 3" W x 8" H Dull Chrome Door and Butt Hinge (T6A3786 8" X 6" BB)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, QC8, Heavy, Steel Base (T4A3386 4-1/2X4-1/2 26D QC8)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (FBB199 4 5X4 5 HW DOOR HINGE 32D STS)
- Mckinney Door Hinges