Shop All Butt Hinges
Mckinney
1 3/4 in W x 4" H Bright Brass Door and Butt Hinge
Mfr # 4�x4� MPB79 3
Zoro # G3776013
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 4 1/2 in
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 4�x4� MPB79 3
- Zoro # G3776013
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 4 1/2 in |
Pin Dia. | 0.12 in |
Width | 4 1/2 in |
Door Leaf Length | 4 1/2 in |
Frame Leaf Length | 4 1/2 in |
Height | 4 1/2 in |
Frame Leaf Width | 1 15/16 in |
Overall Width | 4 1/2 in |
Frame Leaf Height | 4 1/2 in |
Pin Diameter | 5/8 in |
Description
Butt Hinge, Ligature Resistant No, Mounting Screw-On, Bearing Type Ball, Pin Type Barrel, Finish Bright Brass, Height 4 1/2 in, Width 4 1/2 in, Leaf Thickness 0.134 in, Pin Dia. 0.12 in, Holes per Leaf 4, Corners Square, Material Steel, Load Capacity 250 lb, Color Gold, Frame Leaf Length 4 1/2 in, Frame Leaf Width 1 3/4 in, Door Leaf Length 4 1/2 in, Door Leaf Width 1 3/4 in, Door Thickness 1-3/4 in, Pin Material Steel, Range of Motion 225 Degrees , Hardware Yes, Standards ANSI/BHMA 156.1, 156.7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABLOY Padlock Guard, Plastic, Gray, 2-1/4"L (7805649)
- SECURITRON Door Position Switch, Black, Wood Doors (DPS-W-BK)
- EBERHARD MANUFACTURING CO Slam Action Paddle Handle (Stainless Locking) 506 (EMC 63-4906 SS 506)
- PRIME-LINE 6 x 34 in., Aluminum, Door Kick, Polished Brass Plated Single Pack (J 4703)
- MCKINNEY 2-1/4" W x 5" H Satin Chromium Door and Butt Hinge (5X4-1/2 MPB68 26D)
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MPB79 P)
- MCKINNEY 4 in W x Satin Nickel Five Knuckle Hinge (55497)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, QC8, Heavy (T4A3786 4-1/2X4-1/2 26D QC8)
- MCKINNEY 4 in W x Satin Brass Five Knuckle Hinge (55487)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB68 26D)
- HAGER Satin Nickel Hinge RC1741415NRP (039595)
- Mckinney Butt Hinges