Shop All Butt Hinges
Mckinney
1 1/4 in W x 3-1/2" H Satin Chromium Door and Butt Hinge
Mfr # 3�x3� 1458 26D
Zoro # G3775733
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corners 5/8" Radius
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.099 in
- Door Leaf Width 1 1/4 in
- Holes per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 3�x3� 1458 26D
- Zoro # G3775733
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 1 1/4 in |
Pin Dia. | 0.12 in |
Width | 3 1/2 in |
Height | 3 1/2 in |
Frame Leaf Width | 1 1/4 in |
Door Leaf Length | 3 1/2 in |
Frame Leaf Length | 3 1/2 in |
Overall Width | 3 1/2 in |
Frame Leaf Height | 3 1/2 in |
Corner Radius | 5/8 in |
Pin Diameter | 1/8 in |
Description
Butt Hinge, Steel, Satin Chrome Finish, 150 lb Load Capacity, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 1 1/4 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.099 in Door Leaf Thickness, Not Applicable Frame Leaf Thickness, Sleeve Bearing Type, Rounded Corners, Yes Hardware, Features For Lightweight Doors, Supplied with All Wood Screws as Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Cmprtmnt.Lock (2-B Rplcd W/55) (EMC 5669 SS LH)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 4.5 ft. - Candy Corn (03-100-WEB)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB24-EL)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4ASTK626)
- MCKINNEY 1 1/4 in W x 3-1/2" H Bright Brass Door and Butt Hinge (3�x3� 1458 3)
- MCKINNEY 4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (TA2314 4 1/2 X 4 1/2 32D)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Dull Chrome Door and Butt Hinge (T4A3786 BB NRP 5" X 4 1/2)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US32D, NRP, Heavy (T4A3386 4-1/2X4-1/2 32D NRP)
- MCKINNEY 4 in W x Oil Rubbed Bronze Five Knuckle Hinge (69829)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB99 32D NRP)
- COMPONENT HARDWARE Door and Butt Hinge (W60-1137)
- Mckinney Butt Hinges