Shop All Butt Hinges
Mckinney
1 1/4 in W x 3-1/2" H Satin Chromium Door and Butt Hinge
Mfr # 3�x3 1/2 1414 26D
Zoro # G3775751
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corners 1/4" Radius
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.099 in
- Door Leaf Width 1 1/4 in
- Finish Satin Chromium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 3�x3 1/2 1414 26D
- Zoro # G3775751
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 1 1/4 in |
Pin Dia. | 0.12 in |
Frame Leaf Width | 1 1/4 in |
Frame Leaf Length | 3 1/2 in |
Height | 3 1/2 in |
Door Leaf Length | 3 1/2 in |
Width | 3 1/2 in |
Frame Leaf Height | 3 1/2 in |
Overall Width | 3 1/2 in |
Corner Radius | 1/4 in |
Pin Diameter | 1/8 in |
Description
Butt Hinge, Steel, Bright Chrome Finish, 150 lb Load Capacity, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 1 1/4 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.099 in Door Leaf Thickness, Not Applicable Frame Leaf Thickness, Sleeve Bearing Type, Rounded Corners, Yes Hardware, Features For Lightweight Doors, Supplied with All Wood Screws as Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 7/8 in W (48JP91)
- CODEL DOORS 24" x 96" Primed 1-Panel Interior Shaker Slab Door (2080pri8401)
- EMTEK Satin Nickel Stop, 2233US15 (2233US15)
- SOUTHCO-ALBANY DIV Ch Lever Latch W/Lock (S C2-33-21-3)
- MCKINNEY Ball Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, Standard (TB2714 4-1/2X4-1/2 26D)
- MCKINNEY 4 in W x Satin Nickel Swing Clear Hinge (4 T2895 US15 1/4RC NL)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Dull Stainless Steel Door and Butt Hinge (T4A3386 NRP 4-1/2" X 4-1/2" SS)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB79 26D)
- MCKINNEY 4 in W x Powder Coated Five Knuckle Hinge (55509)
- MCKINNEY 3 1/2 in W x Satin Bronze Five Knuckle Hinge (55395)
- IVES Oil Rubbed Bronze Hinge 5BB1412640 (5BB1412640)
- Mckinney Door Hinges