Shop All Butt Hinges
Mckinney
1 1/2 in W x 4" H Satin Chromium Door and Butt Hinge
Mfr # 4x4 1400 26D
Zoro # G3775961
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 in
- Door Leaf Thickness 0.099 in
- Door Leaf Width 1 1/2 in
- Finish Satin Chromium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckinney
- MFR # 4x4 1400 26D
- Zoro # G3775961
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 1 1/2 in |
Pin Dia. | 0.12 in |
Height | 4 in |
Frame Leaf Width | 1 1/2 in |
Frame Leaf Length | 4 in |
Width | 4 in |
Door Leaf Length | 4 in |
Overall Width | 4 in |
Frame Leaf Height | 4 in |
Pin Diameter | 1/8 in |
Description
Butt Hinge, Steel, Satin Chrome Finish, 150 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 4 in Door Leaf Height, 4 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.099 in Door Leaf Thickness, Not Applicable Frame Leaf Thickness, Sleeve Bearing Type, Square Corners, Yes Hardware, Features For Lightweight Doors, Supplied with All Wood Screws as Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Smooth Top, 4 ft. (411DKB-48)
- BANSBACH EASYLIFT Bracket 900BA4, 10mm Ball (96004)
- NATIONAL HARDWARE Screen/Strm Dr Set Znc (N190-751)
- LTL HOME PRODUCTS 48x80 WHT Folding Door (OK4880H)
- MCKINNEY 3 1/2 in W x Prime Coat Five Knuckle Hinge (55315)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 4-1/2", US32D, Heavy (T4A3386 5X4-1/2 32D)
- MCKINNEY 3 1/2 in W x Satin Bronze Five Knuckle Hinge (55395)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Dull Chrome Door and Butt Hinge (T4A3786 BB NRP 5" X 4 1/2)
- MCKINNEY 3 1/2 in W x Oil Rubbed Bronze Five Knuckle Hinge (55348)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB79 26D)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-12-RH-DU SETS)
- Mckinney Butt Hinges