Shop All Topical Ointments, Creams, and Antiseptics
Mckesson
Wound Cleanser 4 oz. NonSterile Squeeze Bottle, PK 12
Mfr # 1718
Zoro # G401254412
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type - First Aid and Wound Care Squeeze Bottle
- Sterile/Non-Sterile NonSterile
- Size 4 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckesson
- MFR # 1718
- Zoro # G401254412
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 4 oz. |
Details
Package Type - First Aid and Wound Care | Squeeze Bottle |
Sterile/Non-Sterile | NonSterile |
Description
Nonsterile, preserved wound cleanser is for multiple uses on chronic and acute wounds.
- Noncytotoxic
- Convenient no-rinse formulation
- 4 fl. oz. squeeze bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Respironics Alice 5 Direct-connect Spo2 Sensors Adult Clip (ALICE 5 DIRECT-CONNECT SPO2 SENSORS ADULT CLIP RE)
- ACME UNITED First Aid Only FAE-5100 SmartCompliance Refill Triangular Bandage, 2/Box (FAE-5100)
- BOSCH Parts Set, 1287013003 (1287013003)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 50 Person (700001)
- MCKESSON Prep Solution 16 oz. Flip-Top Bottle, 12PK (35)
- MCKESSON Hydrox Isopropyl Alcohol Antiseptic, 4 oz (HDX-I0020)
- MCKESSON Isopropyl Alcohol, Concentrated 99% Strength Rubbing Alcohol, 16 oz (D0052)
- MCKESSON Alcohol Prep Pad Isopropyl Alcohol, 1-4/5 x 3-1/2 Inch, 100PK (58-404)
- MCKESSON Saline Wound Flush, 3-ounce Spray Can (37-6503)
- MCKESSON Isopropyl Alcohol Antiseptic, 1 gal. Bottle (23-A0023)
- R&R LOTION IC Ivy Block (ICVB-8)
- Mckesson Topical Ointments, Creams, and Antiseptics