Shop All Supports
Mckesson
White Toe Protector Large 1 X 12 Inch Pull-On for Either Foot, PK 8
Mfr # 9262
Zoro # G001254713
product price: $29.55
/pk 8, $3.69/ea
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Size 6- Large
- Color White
- Material Foam / Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Size 6- Large |
Details
Color | White |
Material | Foam / Fabric |
Description
This McKesson Pull-On Toe Protector in size 6 - large helps ensure you stay comfortable as you perform daily activities around the home or while on the go. It consists of a sleeve that's made of seamless tubular fabric and lined with foam to make it feel soft against your skin. This foam toe protector is breathable to keep your skin cool and dry. It's suitable for use on toes with an ingrown nail, hammertoes, corns and other types of discomfort. This large toe protector is easy to use by simply slipping it on and applying it to the affected area. You can trim the protector to size for a custom and proper fit.
- This tubular toe protector consists of a seamless tubular fabric that's lined with foam for softness and comfort
- It's effective for use on ingrown toenails, hammertoes and corns
- This toe sponge protector is breathable to keep your skin cool and dry
- It's quick and easy to use and apply
- Trim this foam toe protector to get an exact fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAC Terry Cloth Double Baker Pad Elastic Strap (G-PAD)
- SCA PERSONAL CARE SCA PERSONAL CARE SQ65724 TENA Classic Washcloth; 8 x 12.5 in. (SQ65724)
- DESIGN TOSCANO Empress Collection: Majestic Wolf Solid Hardwood Walking Stick (TV10578)
- OASIS Non-Woven Gauze Sponges, 2in x 2in 4 Ply, 200 Per Pack, 6 Packs (PK224X6)
- MEDLINE Tracheotomy Philadelphia Cervical Collar, Large, 4.25 in. x 16 in. - 19 in. (ORT12400L)
- POWERPLAY 16 in. Universal Knee Immobilizer (PO20806)
- KT TAPE Kt Tape 351487 Pro-Synth Pre-Cut Tape; Yellow (351487)
- SCHIEK SPORTS Schiek Sports S-1170CFXXL Mens Rx Cross Training Knee Sleeves; 2X-Large (S-1170CFXXL)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Knee Brace Black M Breathable Neoprene Knee Brace; Black - Medium (Knee Brace Black M)
- ERGOACTIVES Ergoactives A036 Ergobaum Royal Single Unit (A036)
- FABRICATION ENTERPRISES Comfy Splints„¢ Comfy Hand/Wrist Orthosis, Adult Large with One Cover (24-3093)
- Mckesson Immobilizers, Splints & Supports