Shop All Wheelchairs
Mckesson
Wheelchair Dual Axle Swing-Away Footrest, 20in Seat, 350lbs Cap
Mfr # 146-SSP220DDA-SF
Zoro # G611241226
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 146-SSP220DDA-SF
- Zoro # G611241226
- UPC # 612479223240
- Country of Origin China
- Category Wheelchairs
Description
Wheelchair McKesson Dual Axle Desk Length Arm Swing-Away Footrest Black Upholstery 20 Inch Seat Width Adult 350 lbs. Weight Capacity Overall width when folded is 12-1/2 inches Overall height is 3 feet Seat width is 20 inches Detachable desk arms Weight capacity is 350 lbs Swing-away elevating leg rests Fixed arms Comes in an attractive, powder-coated, easy-to-maintain silver vein finish with a steel frame for durability Embossed vinyl upholstery is durable, lightweight, attractive and easy-to-clean Carry pocket on backrest provides additional convenience Plastic footplates Urethane tires mounted on composite wheels provide durability and low maintenance 8-inch front casters are adjustable in three positions Push-to-lock wheel locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNX Sunscreen, 0.25 oz, Packet, 50 SPF, PK100 (18-921G)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- DIAL PROFESSIONAL Basics MP Free Liquid Hand Soap, Unscented, 7.5 oz Pump Bottle, 12PK (DIA 33256)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (863)
- MCKESSON drive Cruiser III Lightweight Wheelchair (146-K320ADDA-ELR)
- MCKESSON McKesson Drive Cruiser III Lightweight Wheelchair, 20In Seat Width (146-K320ADDA-SF)
- EVAC-CHAIR NORTH AMERICA LLC Evac+Chair® 700H IBEX Tran-Seat Stair Chair, 350 lbs. Capacity (700H)
- SKIL-CARE Skil-Care 703115 3 in. Standard Headrest (703115)
- KARMAN HEALTHCARE Karman Healthcare MVP502-18 Premium Reclining Wheelchair-Diamond Black (MVP502-18)
- FEATHER POWER WHEELCHAIR Power Wheelchair, 250lb Capacity (FCP18-BK-L)
- REFUAH Lightweight Expedition Transport Wheelchair with Hand Brakes (RE1776)
- Mckesson Wheelchairs