Shop All Disposable Gloves
Mckesson
Vinyl Exam Gloves, Stretch Vinyl, L, 100 PK, Ivory
Mfr # 14-818
Zoro # G411204094
product price: $18.99
/pk 100, $0.19/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Stretch Vinyl
- Texture Smooth Texture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 14-818
- Zoro # G411204094
- UPC # 612479116153
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Vinyl Exam Gloves |
Color | Ivory |
Material | Stretch Vinyl |
Texture | Smooth Texture |
Description
Exam Glove McKesson Large NonSterile Stretch Vinyl Standard Cuff Length Smooth Ivory Not Rated McKesson exam gloves stretch to provide a personalized, comfortable fit and improved tactile sensitivity The ivory, vinyl material resists tears and punctures for reliable performance They are latex-free for use on skin with latex allergies The smooth finish lets you apply and remove the stretch vinyl exam gloves with ease The large gloves feature a residue-free interior for added comfort They have a standard beaded cuff to reduce roll-down
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1471-RD_14X10)
- BRADY Lockout Padlock, Al, Black, Key Alike, PK6 (ALU-BLK-38ST-KA6PK)
- FLORSHEIM Work Shoes, 10-1/2 Size, Blk, Alloy, Mens, PR (FE2020)
- ZORO SELECT Anti-Slip Tape, Black, 12 in x 60 ft. (GRAN5103)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, L, 1000 PK, Clear (14-118)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, XS, 1500 PK, Clear (14-132)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, L, 100 PK, Clear (14-118)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, XL, 100 PK, Clear (14-120)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, M, 100 PK, Clear (14-116)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, XL, 10 Boxes of 100 (SYNMAXXLB)
- ADVANCED CARE Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue (ANBM10014)
- Mckesson Disposable Gloves