Shop All Centrifuges
Mckesson
Variable Speed Centrifuge
Mfr # 868V
Zoro # G411204797
product price: $2,758.99
/ea
Free Shipping & Returns
$2,758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 868V
- Zoro # G411204797
- Country of Origin China
- Category Centrifuges
Description
Variable Speed Centrifuge McKesson 6 Place Horizontal Rotor Variable speed 500-3,500 RPM Push button keypad controls, easy to use while wearing gloves Six place horizontal spin rotor for use with standard 2 to 12 mL tubes Optional adapters may be required for tubes less than 10 mL or 100 mm length Variable speed 500-3,500 RPM G-Force RCF at 1777g Electronic 1-99 minute timer with beep signal at end of the run Memorized time settings: The centrifuge will memorize the last time settings when the unit is turned off It will resume the previous time settings when the unit is turned on Maintenance free brushless AC motor, super quiet Safety: Zero RPM lid latch protection: The centrifuge lid cannot be opened until the unit stops spinning It will not run unless the lid is properly closed Suction cup synthetic feet for stable bench top operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- HESSAIRE Propeller, Dayton, For 484X37, 484X52 (9001656)
- HEATHROW SCIENTIFIC DROPLET BLD TRAY W/INSRTS 16MM (HS2200B)
- ZORO SELECT Funnel, 658mL, Stainless Steel (84760)
- L-K INDUSTRIES Centrifuge, 2 x 100mL Cap., 12.5" H (TRANS-7100)
- LW SCIENTIFIC Centrifuge, White, Benchtop, 6 Test Tubes (ZIC-06AD-15T3)
- GLOBE SCIENTIFIC Centrifuge, Micro, Refrigerated, High Sp (GCM-R-24-UK)
- LW SCIENTIFIC Mx5 Centrifuge W/8 Place Swing Out Rotor (M5C-08SU-15T1)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCC-E)
- Mckesson Centrifuges