Shop All Topical Ointments, Creams, and Antiseptics
Mckesson
Unscented Skin Protectant Ointment 4 oz. Tube, PK 12
Mfr # 118-8719
Zoro # G501254565
original price:
$27.45
10% off
new price: $24.69
/pk 12, $2.06/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form - First Aid and Wound Care Ointment
- Package Type - First Aid and Wound Care Tube
- Fragrance Unscented
- Size 4 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 118-8719
- Zoro # G501254565
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 4 oz. |
Details
Form - First Aid and Wound Care | Ointment |
Package Type - First Aid and Wound Care | Tube |
Fragrance | Unscented |
Description
Recommended for use as a moisture barrier on external skin areas where repeated exposure to body excrements and exudates may cause skin breakdown. It helps prevent and temporarily protect chafed, chapped, cracked, or wind burned skin and lips. For the temporary protection of minor cuts, scrapes, and burns.
- Applies easily and smoothly
- Formulated with vitamins A and D and white petrolatum to create a protective barrier and help seal out wetness
- Active Ingredient: White Petrolatum 93.5%
- Uses: temporarily relieves minor cuts, scrapes, burns; temporarily protects and helps relieve chapped or cracked skin and lips; helps protects from the effects of wind and cold weather
- Temporarily soothes and moisturizes the skin; fragrance-free formula is ideal for sensitive skin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill f/SmartCompliance Busns Cabinet, Cotton-Tipped Apps, 3"L, PK100 (25-400)
- CAREFREE Pantiliner Regular Scented W/ Baking Soda, PK360 (06985)
- ILC Replacement for Cables AND Sensors Dhp-ad0 (DHP-AD0 CABLES AND SENSORS)
- FIRST AID ONLY ANSI Class A+ First Aid Kit Refill, 50 Person, 241 Pieces (90613)
- MCKESSON Microbicide Antiseptic PVP Scrub Solution, 4 oz. Bottle, 36PK (39)
- MCKESSON Prep Solution 16 oz. Flip-Top Bottle, 12PK (35)
- MCKESSON Saline Wound Flush, 3-ounce Spray Can (37-6503)
- MCKESSON Hydrogen Peroxide Antiseptic, 1 gal. Bottle (23-A0013)
- MCKESSON Hydrox Isopropyl Alcohol Antiseptic, 4 oz (HDX-I0020)
- MCKESSON Swan Ethyl Alcohol Antiseptic, 16 oz. Bottle (1000032333)
- ROLA-CHEM CORPORATION Rola-Chemoration 570341 Flowmeter 25 To 60 Gpm (570341)
- Mckesson Topical Ointments, Creams, and Antiseptics