Shop All Topical Ointments, Creams, and Antiseptics
Mckesson
Unscented Skin Protectant Ointment 13 oz. Jar
Mfr # 118-8712
Zoro # G101254507
product price: $18.39
/ea
Sold in multiples of 2 for $36.78
$36.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form - First Aid and Wound Care Ointment
- Package Type - First Aid and Wound Care Jar
- Fragrance Unscented
- Size 13 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 118-8712
- Zoro # G101254507
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 13 oz. |
Details
Form - First Aid and Wound Care | Ointment |
Package Type - First Aid and Wound Care | Jar |
Fragrance | Unscented |
Description
Recommended for use as a moisture barrier on external skin areas where repeated exposure to body excrements and exudates may cause skin breakdown. It helps prevent and temporarily protect chafed, chapped, cracked, or wind burned skin and lips. For the temporary protection of minor cuts, scrapes, and burns.
- Active Ingredient: White Petrolatum 93.5%
- Uses: temporarily relieves minor cuts, scrapes, burns; temporarily protects and helps relieve chapped or cracked skin and lips; helps protects from the effects of wind and cold weather
- Formulated with Vitamins A & D and white petrolatum to create a protective barrier and help seal out wetness
- Temporarily soothes and moisturizes the skin; fragrance-free formula is ideal for sensitive skin
- Applies easily and smoothly
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY HEALTHCARE Non-Pulse Tag, Gray (804A2401)
- ZORO SELECT Bulk First Aid kit, Nylon, 30 Person (9999-2303)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- FIRST AID ONLY Instant Cold Compress, 5 Compress/Pack, 4 x 5, PK5 (B503-5)
- MCKESSON Isopropyl Alcohol, Concentrated 99% Strength Rubbing Alcohol, 16 oz (D0052)
- MCKESSON Hydrogen Peroxide Antiseptic, 1 gal. Bottle (23-A0013)
- MCKESSON Prep Solution 16 oz. Flip-Top Bottle, 12PK (35)
- MCKESSON Sterile Water Irrigation Solution, 250 mL Bottle, Not for Injection, 24PK (37-6260)
- MCKESSON Skin Protectant Cream, Scented, 6 oz Tube (53-23103)
- MCKESSON Swan Ethyl Alcohol Antiseptic, 16 oz. Bottle (1000032333)
- FIRST AID ONLY SmartCompliance Antibiotic Ointment, PK10 (FAE-7021)
- Mckesson Topical Ointments, Creams, and Antiseptics