Shop All Bandages
Mckesson
Tubular Bandage, Small Head, Med Shoulder, Thigh, 18-1/2in X 25yd, Size 6
Mfr # MSVP114706
Zoro # G511203027
product price: $32.99
/ea
$32.99
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
Elastic Net Retainer Dressing McKesson Tubular Elastic 18-1/2 Inch X 25 Yard 47 cm X 22.9 m Size 6 White Small Head / Medium Shoulder / Thigh NonSterile The size 6 thigh tubular elastic netting stretches to fit bodily contours as a secondary dressing It's well-suited to wrapping around shoulders and thighs to secure primary dressings, IV tubes and hot/cold packs Elasticity allows for easier removal of pads and re-dressing without removing the 18-1/2-inch x 25-yard small-head tubular bandage Gentle pressure holds materials in place without adhesives The open-weave, small-stitch material allows airflow and reduces the spread of infection
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
- MEDIQUE Triple Antibiotic Ointment, 0.5g, PK25 (22373)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (31051 BK)
- PHYSICIANSCARE First Aid Sting Relief Pads, PK10 (19-002)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1617)
- MCKESSON Sterile Fluff Bandage Roll, 4-1/2 Inch x 4-1/10 Yard (16-4264)
- MCKESSON MooreBrand Double Hook and Loop Closure Elastic Bandage, 6 Inch x 4-1/2 Yard, 10PK (80861)
- MCKESSON Tan Adhesive Strip, 3/4 x 3 Inch, 100PK (16-4813)
- MCKESSON Two-Layer Compression Bandage System, 4 Inch x 1 Yard (2006)
- MCKESSON Fingertip Tan Adhesive Strip, Small, 100PK (16-4818)
- MCKESSON Tan Adhesive Strip, 1 x 3 Inch, 2400PK (16-4811)
- FIRST AID ONLY Reusable Elastic Bandage Wrap, 4" x 15 ft, PK9, 6PK (5-903/J617)
- Mckesson Bandages