Shop All Bandages
Mckesson
Tubular Bandage, Size 9, 25 Yard
Mfr # MSVP114709
Zoro # G311203012
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Elastic Net Retainer Dressing McKesson Tubular Elastic 39 Inch X 25 Yard 99.1 cm X 22.9 m Size 9 White Large Chest / Back / Perineum / Axilla NonSterile Stretches to 39 inches for chests, backs, perinea and axillae Exceptional feel, elasticity, and memory Easy to customize, conforms to body contours, and sized to fit shape of intended area Ideal for hard-to-bandage areas such as knees, elbows, shoulders, etc. Ideal for a variety of uses including securing burn or post-op dressings, hot or cold packs, IV tubes, incontinence pads, and decubitus ulcer dressings Reusable on a single individual for an ideal alternative solution to tape Allows for convenient inspection of the wound and stretches to re-dress without removing Can be used to replace adhesive tape and wrap for holding both wet and dry dressings firmly in place Applies gentle pressure to keep bandages and medical devices securely in place without adhesives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q-TIPS Cotton Swab, 1/5"Wx1/5"Lx3-1/5"H, 750/PK, White (UNI09824)
- KEMP USA Elastic Bandage w/ Self-Closure, 3" x 5 Yd Roll, PK 50 (11-047-3)
- MEDIQUE PRODUCTS First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701 (60701)
- UNITED SCIENTIFIC Tuning Fork, 288 Hz (TFK288)
- MCKESSON Two-Layer Compression Bandage System, 4 Inch x 1 Yard (2006)
- MCKESSON NonSterile Fluff Bandage Roll, 3-2/5 Inch x 3-3/5 Yard (16-4063)
- MCKESSON Knuckle Tan Adhesive Strip, 1-1/2 x 3 Inch, 100PK (16-4814)
- MCKESSON Sterile Fluff Bandage Roll, 4-1/2 Inch x 4-1/10 Yard (16-4264)
- MCKESSON Self-adherent Closure Cohesive Bandage, 4 Inch x 5 Yard, 18PK (16-4476)
- MCKESSON Tan Adhesive Strip, 3/4 x 3 Inch, 100PK (16-4813)
- JORGENSEN Jorvet Bandage w/self close Velcro, 4 in. w, 12PK (J0859B)
- Mckesson Bandages