Shop All Bandages
Mckesson
Tubular Bandage, Size 2, 25 Yard, 10PK
Mfr # MSVP114702
Zoro # G311203234
product price: $200.99
/pk 10, $20.10/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Elastic Net Retainer Dressing McKesson Tubular Elastic 7-1/2 Inch X 25 Yard 19.1 cm X 22.9 m Size 2 White Small Hand / X-Small Arm / Leg / Foot NonSterile Width is 7 1/2 inches for small hands, extra small arms, legs and feet Exceptional feel, elasticity, and memory Easy to customize, conforms to body contours, and sized to fit shape of intended area Ideal for hard-to-bandage areas such as knees, elbows, shoulders, etc. Ideal for a variety of uses including securing burn or post-op dressings, hot or cold packs, IV tubes, incontinence pads, and decubitus ulcer dressings Reusable on a single individual for an ideal alternative solution to tape Allows for convenient inspection of the wound and stretches to re-dress without removing Can be used to replace adhesive tape and wrap for holding both wet and dry dressings firmly in place Applies gentle pressure to keep bandages and medical devices securely in place without adhesives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Waterproof Tape, White, WP1/2 in W, 10 in. L (M686-P)
- FIRST AID ONLY Antiseptic, Bottle, 4 oz. (13-080)
- FABRICATION ENTERPRISES Baseline Digital LCD Gauge Push-Pull Dynamometer, 250 lb. Capacity (12-0399)
- CREST HEALTHCARE Pull Cord, Break-A-Way Clean (114945)
- MCKESSON Round Tan Adhesive Spot Bandage, 1 Inch, 100PK (16-4812)
- MCKESSON NonSterile Fluff Bandage Roll, 3-2/5 Inch x 3-3/5 Yard (16-4063)
- MCKESSON Tan Adhesive Strip, 1 x 3 Inch, 2400PK (16-4811)
- MCKESSON Tan Adhesive Strip, 3/4 x 3 Inch, 100PK (16-4813)
- MCKESSON Sterile Fluff Bandage Roll, 4-1/2 Inch x 4-1/10 Yard (16-4264)
- MCKESSON MooreBrand Double Hook and Loop Closure Elastic Bandage, 6 Inch x 4-1/2 Yard, 10PK (80861)
- BAND-AID Antibiotic Adhesive Bandages, Assorted Sizes, PK20 (5570)
- Mckesson Bandages