Shop All Bathroom Safety Bars and Chairs
Mckesson
Toilet Safety Rail, Gray Aluminum, 4PK
Mfr # 146-RTL12000
Zoro # G311247016
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckesson
- MFR # 146-RTL12000
- Zoro # G311247016
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Toilet Safety Rail McKesson Gray Aluminum McKesson toilet safety frames make sitting and standing easier for those with stability and balance issues Padded waterfall armrests offer additional support and a secure, comfortable grip The adjustable width and height meet the needs of different users The anodized aluminum construction supports up to 300 pounds A gray, powder-coated finish coordinates with surrounding fixtures Toilet seat grab bars are easy to attach to most standard toilet frames
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Graeden 24in Towel Bar in Brushed Nickel (Y0924BN)
- ZORO SELECT Drop Coupling, 304 SS, 2 in, FNPT, Class 150 (29DC14020)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011217)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-208-277V)
- ENCORE 42" L, Textured w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-4142-Q)
- C S I DONNER Bath Grip Grab Bar Exposed Screw (R2260)
- BRADLEY 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001240-GR)
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-BN)
- LOCTITE POWER GRAB Power Grab Hd Adhsv 9Oz (2032666)
- GROHE Universal Lever Chrome (46682000)
- BRADLEY 32" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001320-GR)
- Mckesson Bathroom Safety Bars and Chairs