Mckesson

Sterile Orthopedic U-Drape, 76 x 120 Inch


product price: $22.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Orthopedic Drape McKesson U-Drape with Split 76 W X 120 L Inch Sterile Orthopedic U-drape with split Split is 4 x 40 inches Cord and tube holders Without instrument holder Delivers optimal protection and performance in creating and maintaining a sterile field during surgery Split design allows drape to be conformed around the surgical site Quality 3M-brand film adhesive provides strong adhesion during use for added security and to reduced risk of skin irritation or injury upon removal Edgeguard technology provides adhesive edging around the fenestration that effectively channels fluids to top of advanced absorbent reinforcement fabric and ensures drape stays in place during surgery promoting superior fluid management Made of 100% polypropylene, state-of-the-art SMS nonwoven fabric is soft, drapeable and fluid-resistant SMS fabric constructed of three layers of material: spunbond, meltblown, spunbond 76 inches wide x 120 inches long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.