Shop All Gauze & Dressings
Mckesson
Sterile Orthopedic U-Drape, 53 x 76 Inch
Mfr # 183-I80-09135G-S
Zoro # G111204707
product price: $15.55
/ea
$15.55
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
- Brand Mckesson
- MFR # 183-I80-09135G-S
- Zoro # G111204707
- Country of Origin China
- Category Gauze & Dressings
Description
Orthopedic Drape McKesson U-Drape with Split 53 W X 76 L Inch Sterile Orthopedic U-drape with split Split is 2-1/2 x 30 inches Adhesive tape Cord and tube holders Delivers optimal protection and performance in creating and maintaining a sterile field during surgery Split design allows drape to be conformed around the surgical site Quality 3M-brand film adhesive provides strong adhesion during use for added security and to reduced risk of skin irritation or injury upon removal Edgeguard technology provides adhesive edging around the fenestration that effectively channels fluids to top of advanced absorbent reinforcement fabric and ensures drape stays in place during surgery promoting superior fluid management Made of 100% polypropylene, state-of-the-art SMS non-woven fabric is soft, drapeable, and fluid-resistant SMS fabric constructed of three layers of material: spunbond, meltblown, spunbond 53 inches wide x 76 inches long
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
- GENUINE FIRST AID CPR Face Shield, Nylon, 4 Component (9999-2402)
- ADAM EQUIPMENT Digital Veterinarian Scale, 150kg/330 lb. Cap., 50g Graduations (CPWplus 150L)
- MEDSOURCE ECG Paper Roll, 75 ft. L x 108mm W, 18 Pcs. (MS-65010)
- OASIS Food Service Adhesive Bandages, 1in x 3in, Blue, Fabric, 12box Per Case, 1200 Per Case (BA1-BLUEX12)
- MCKESSON Absorbent Gelling Fiber Dressing, 3/4 x 18 Inch (87180)
- MCKESSON Silicone Wound Contact Layer Dressing, 3 x 4 Inch (4816)
- MCKESSON Nonsterile Physical Exam General Purpose Drape, 40 x 72 Inch, 50PK (18-827)
- MCKESSON IV/Drain Split Dressing, 2 x 2 Inch, 70PK (16-4226)
- MCKESSON Nonsterile Physical Exam General Purpose Drape, 40 x 48 Inch, 100PK (18-894)
- MCKESSON White Adhesive Dressing, 6 x 8 Inch, 25PK (16-89068)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10, Length: 4 in (3-605)
- Mckesson Gauze & Dressings