Mckesson

Sterile Chest Surgical Drape, 100 x 72 x 126 Inch, 12PK


product price: $334.99
/pk 12, $27.92/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Surgical Drape McKesson Chest Drape 100 W X 72 W X 126 L Inch Sterile Chest drape for use in general procedures Absorbent-reinforcement material provides high rate of absorbency and absorbent capacity Edgeguard technology provides precise adhesive edging around the fenestration effectively channeling fluids to the top of the drape absorbent reinforcement and securing drape placement during surgery Specifically designed SMS fabric reinforcement provides fluid repellency, added durability and patient comfort Low-linting SMS fabric properties reduce particle generation - a known source of post-operative complications caused by bacterial transmission or foreign body contamination Flame-resistant polypropylene prevents ignition risks associated with the use of high-energy medical devices during surgery Ideal for use in breast augmentations Includes arm board covers to provide effective coverage to patient's upper extremities 100 inches wide at top x 72 inches wide at bottom x 126 inches long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.