Shop All Surgical Tapes
Mckesson
Silk-Like Cloth Medical Tape 3" x 10 yd., PK 4
Mfr # 100203
Zoro # G001195696
product price: $28.25
/pk 4, $7.06/ea
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Silk-Like Cloth
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 100203
- Zoro # G001195696
- Country of Origin United States
- Category Surgical Tapes
Details
Material | Silk-Like Cloth |
Color | White |
Description
Offering high-adhesion strength, this McKesson Non-Sterile High-Adhesion Cloth Medical Tape stays firmly in place once applied. The medical tape's cloth construction is resistant to moisture and it provides a bidirectional tear design, so you can quickly and easily grab a piece that you need.
- Water-resistant cloth is conformable and guards against moisture infiltration
- High-adhesion strength helps ensure the tape remains securely in place
- Bidirectional tear for convenient use
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID Easy-Roll First Aid Insert Bag & Frame (unassembled) (31560)
- AFS Cot Cover: Burgundy (5711115)
- ZORO SELECT Strip Bandages, Blue, Plastic, 3" L (90992)
- L.H. DOTTIE L.H. Dottie Tuf-Towel Waterless Hand Cleaner, 6PK (TT75)
- MCKESSON Paper Medical Tape, 1 Inch x 10 Yard, White, 12PK (16-47310)
- MCKESSON Paper Medical Tape, 1 Inch x 10 Yard, White, 144PK (16-47310)
- MEDLINE INDUSTRIES, INC Curad® Transparent Surgical Tape, 1" x 10 yds, Clear, 12/Pack (MIINON270201)
- BOX PARTNERS Box Partners VEL150 0.75 in. x 15 ft. Clear Cloth Hook & Eye Brand Tape Combo Pack (VEL150)
- FABRICATION ENTERPRISES KT® Kinesiology Tape, Uncut, 2" x 16 ft., Pink, Set of 4 Rolls (25-3414-4)
- NEXCARE Absolute Waterproof First Aid Tape, Foam, 1 x 180 (731)
- HONEYWELL Tape, Adhesive (048007)
- Mckesson Surgical Tapes