Shop All Surgical Tapes
Mckesson
Silk-Like Cloth Medical Tape 1" x 10 yd, PK 12
Mfr # 100201
Zoro # G601195782
product price: $25.79
/pk 12, $2.15/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silk-Like Cloth
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 100201
- Zoro # G601195782
- Country of Origin United States
- Category Surgical Tapes
Details
Material | Silk-Like Cloth |
Color | White |
Description
Offering high-adhesion strength, this McKesson Non-Sterile High-Adhesion Silk-Like Cloth Medical Tape stays firmly in place once applied. The medical tape's cloth construction is resistant to moisture and it provides a bidirectional tear design, so you can quickly and easily grab a piece that you need.
- Water-resistant cloth is conformable and guards against moisture infiltration
- High-adhesion strength helps ensure the tape remains securely in place
- Bidirectional tear for convenient use
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Citra Clean Waterless Hand Cleaners (440 PINTS P/L)
- HONEYWELL Elastic Wrap, Non-Sterile, Beige, Bulk, PK5 (Z041965)
- DEFIBTECH Automated External Defibrillator (DCF-A120RXEN)
- ZORO SELECT Bulk First Aid kit, Fabric, 5 Person (54562)
- MCKESSON Paper Medical Tape, 1 Inch x 10 Yard, White, 12PK (16-47310)
- MCKESSON Paper Medical Tape, 1 Inch x 10 Yard, White, 144PK (16-47310)
- CHAMPION SPORTS Champion Sports 4X36MT 4 in. x 36 Yards Mat Tape; Clear (4X36MT)
- 3M Medical Tape Transpore 12 x 10 yds Transparent, 24Box (1527-0)
- MEDSOURCE Athletic Tape, 1/2" x 10 yd., PK288 (MS-15500)
- GUARD-TEX Safety Tape, White, 3/4 x 30 yd. L, PK16 (41008-34)
- FIRST AID ONLY Adhesive Elastic Tape, Tan, 1 W, 5 L, PK12 (M656)
- Mckesson Surgical Tapes