Shop All Bandages
Mckesson
Self-adherent Closure Cohesive Bandage, 1-1/2 Inch x 5 Yard, 48PK
Mfr # 16-4304
Zoro # G011203206
product price: $127.99
/pk 48, $2.67/ea
Free Shipping & Returns
$127.99
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
Cohesive Bandage McKesson 1-1/2 Inch X 5 Yard Standard Compression Self-adherent Closure Purple / Pink / Green / Light Blue / Royal Blue / Red NonSterile McKesson cohesive bandage provides standard compression, supporting sprains and strains or holding dressings in place The stretchable and flexible material conforms to the body contours and movement This self-adherent cohesive bandage stays closed without clips or fasteners There are eight purple rolls, eight pink rolls, eight green rolls, eight light blue rolls, eight royal blue rolls and eight red rolls in a case This non-sterile cohesive compression bandage is single-use and disposable, preventing cross-contamination 1-1/2 inches x 5 yards
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
- DEALMED Hydrogen Peroxide, 3% 16 Oz, Ea., Ea. (781090)
- OASIS Athletic Tape, 1.5 in. x 10 Yards, White (AT1.5)
- HTI Game Breaker Concentrated Rug & Upholstery Shampoo: 1 Gallon (429-1G)
- DICK MEDICAL SUPPLY Strap, Maroon, 6 ft. L x 2-1/2" W x 3" H (11162 MA)
- MCKESSON Fingertip Tan Adhesive Strip, Small, 100PK (16-4818)
- MCKESSON Knuckle Tan Adhesive Strip, 1-1/2 x 3 Inch, 100PK (16-4814)
- MCKESSON Sterile Fluff Bandage Roll, 4-1/2 Inch x 4-1/10 Yard (16-4264)
- MCKESSON Tan Adhesive Strip, 1 x 3 Inch, 2400PK (16-4811)
- MCKESSON Self-adherent Closure Cohesive Bandage, 2 Inch x 5 Yard, 36PK (16-4202)
- MCKESSON Self-adherent Closure Cohesive Bandage, 4 Inch x 5 Yard, 18PK (16-4476)
- OASIS Cohesive Tape 1 in. x 5 Yds. (ZBAM25)
- Mckesson Bandages