Shop All Specialty Wipes
Mckesson
Sanitizing Skin Wipe 5 x 7", PK 100
Mfr # 269
Zoro # G401254375
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wet Strong Paper
- Size 5 X 7 Inch
- Container Type Individual Packet
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckesson
- MFR # 269
- Zoro # G401254375
- Country of Origin China
- Category Specialty Wipes
Dimensions
Size | 5 X 7 Inch |
Details
Material | Wet Strong Paper |
Container Type | Individual Packet |
Fragrance | Unscented |
Description
Single-use, individually packaged antiseptic towelettes are a convenient, cost-effective cleansing solution for a variety of disinfecting needs.
- Designed for general antiseptic cleansing for both patients and clinicians
- Each towelette contains 0.13% w/v benzalkonium chloride to help disinfect
- Sterile towelettes are 5 x 7 inches
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Black Stripper Pad 7200, 21 in, PK5 (7200)
- SC JOHNSON HANDWASH, FOAM, 1.5L, 3PK (SJNAZU120TF)
- 3M Preburnishing Pad, 14 In, Green/Amber, PK5 (5000)
- KOHLER No Fragrance/Dye Foam Soap Refill – Five Gallons (24882-NA)
- CONNOISSEURS Connoisseurs Silver Wipes (3949)
- GLARO Gym Wipe Dispenser/Storage, Baseless, Silv (F1026-SA)
- SHOUT Wipe and Go Instant Stain Remover, 4.7 x 5.9, PK80 (686661)
- BAUSCH + LOMB Antibacterial Office Equipment Wet Wipes, Cloth, 5 x 8, PK100 (8595)
- S.M. ARNOLD TOWEL FINE GRADE SURFACE PREP (ARSSP-580)
- EVERWIPE High Volume Wet Wipe Centerpull Resealable Bucket , 12 x 12 x 12, White, 2PK (192811)
- WEIMAN Granite and Stone Disinfectant Wipes, 7 x 8, Spring Garden Scent, 30/Canister, 6PK (54A)
- Mckesson Specialty Wipes