Shop All Walking Aids
Mckesson
Round Handle Cane, Aluminum, Height Adjustable, Foam Grip, 6PK
Mfr # 146-RTL10342
Zoro # G011221460
product price: $112.99
/pk 6, $18.83/ea
Free Shipping & Returns
$112.99
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
- Brand Mckesson
- MFR # 146-RTL10342
- Zoro # G011221460
- Country of Origin China
- Category Walking Aids
Description
Round Handle Cane McKesson Aluminum 28-3/4 to 37-3/4 Inch Height Silver The standard style design allows for use in confined areas such as stairways and narrow hallways A round handle is easy to grip and conveniently hangs on the arm Extruded aluminum tube construction makes the walking cane with round handle lightweight and durable Supports up to 300 pounds The one-button mechanism offers quick and easy height adjustment from 283/4 to 373/4 inches A tightening ring locks the cane in place to reduce rattling The foam grip reduces fatigue and provides a comfortable hold The molded rubber tip supplies the aluminum walking cane with balance and firm footing
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
- MEDICAL ACTION Emesis, 16 oz., Polypropylene, Rose, PK250 (H300-10)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50103)
- DRIVE MEDICAL Med-Aire Melody Alternating Pressure & Low Air Loss Mattress System (14026)
- EMI Colormed Kelly Forcep, 5.5" Red (705)
- MCKESSON Quad Cane Tips, 4PK (146-RTL10320BKB)
- MCKESSON Cane Tip for Cane, 3/4-Inch Diameter, 10PK (146-RTL10322BKB)
- MCKESSON Cane / Crutch Tip, 7/8 Inch Diameter, 16PK (146-10374BK-8)
- MABIS Mabis 502-1304-0255 Deluxe Adjustable Aluminum Cane - Offset Foam Grip - Black (502-1304-0255)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0139)
- DYNAREX Dynarex Two Button Folding Walker, Adult Size (10160)
- BRAZOS WALKING STICKS Crook Cane Twst 37" Oak (502-3000-0248)
- Mckesson Walking Aids