Shop All Bathroom Safety Bars and Chairs
Mckesson
Rotating Suction-Cup Grab Bar, White/Yellow Plastic, 3PK
Mfr # 146-RTL13084
Zoro # G011221378
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckesson
- MFR # 146-RTL13084
- Zoro # G011221378
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Rotating Suction-Cup Grab Bar McKesson White / Yellow Plastic The McKesson rotating grab bar has durable plastic and provides support when standing or sitting Large rubber suction grips affix to walls for a secure attachment without scratching surfaces Installation for this suction-cup grab bar is quick, easy and tool-free The bar is removable and works in vertical, horizontal or angled positions Yellow release levers quickly detach the suction cups and red/green indicators let you know if the cups are secure Adjust the length up to 193/4 inches to avoid grout lines and ensure correct placement
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 6mm Tube Size, Black (ZUSA-TF-PTC-235)
- STREAMLINE Copper Flange (W 02802NL)
- COMPONENT HARDWARE Filler, Glass(Pedestal, 12 Riser (KL26-5012SP)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect 3-Way Ball Valve (FSBBV312)
- GLOBAL INDUSTRIAL Straight Grab Bar, Peened Stainless Steel, 42W x 1-1/4 Dia. (641278)
- KINGSWAY GROUP 18" L, Right Hand Wall Mount, Aluminum, Grab Bar, Powder Coated (KG270RH)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001420-GR)
- BOBRICK 19-3/4" x 34-3/4" L, Peened, Stainless Steel, B686199 Satin Stainless Steel Grab Bar (B6861.99)
- BOBRICK Bar, Grab , 42", 1-1/2"Dia, S/S (B6806-99X42)
- ALFI BRAND White Matte Solid Surface Resin Bathroom / Shower Stool (ABST99)
- KOHLER Kumin 18" Grab Bar (24549-BN)
- Mckesson Bathroom Safety Bars and Chairs