Shop All Splints
Mckesson
Right Wrist Splint, Small
Mfr # 155-79-87073
Zoro # G311204118
product price: $16.75
/ea
$16.75
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
Wrist Brace McKesson Low Profile / Contoured / Wraparound Aluminum / Cotton / Elastic Right Hand Beige Small Used to provide support for carpal tunnel syndrome or aid in the immobilization of the wrist following a mild sprain, strain, or cast removal Wraparound splint conveniently fastens with hook-and-loop tabs Soft and durable elastic sleeve construction for comfort and compressive support Tan fabric and thin sleeve material for a low-profile orthopedic support solution Pre-formed, aluminum palmer stay spans the length of the splint for anatomically correct fit and proper wrist support from the palm to forearm Camel, leather-like vinyl stay pocket adds simple flair Right-handed design sized to support users with a wrist circumference from 5 1/2 to 6 1/2 inches Hand washable
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
- REXONE Stretcher, 28" L, 20" H, Blue (RXA02EM)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug (7700W-7)
- GILLETTE Foamy Shave Cream, Original Scent, 2 oz Aerosol, PK48 (14501)
- FLEMING SUPPLY Hot or Cold Wrap, Microwaveable or Freezable Neck and Shoulder Wrap-Moist Heat or Cooling Therapy (431325FGZ)
- MCKESSON Left Wrist Splint with Abducted Thumb, Medium (155-81-87315)
- FIRST AID ONLY Splint, Finger, Orange/Blue, Foam, PK10 (3530)
- FIRST AID ONLY Inflatable Air Splint, Full Arm, Plastic (M5085)
- ORFIT 18 X 24 X 0.06 In. Classic Soft 13 Percent Micro Perforated Splinting Material, 4Pk (24-5621-4)
- INDACO SRL Indaco SRL 136LE M-Brace Wrist Splint Air Left Extra (136LE)
- JUNKIN Plastic Splint Stretcher Kit (JSA‑233)
- FERNO Traction Splint, Metal, Tubular Aluminum (MODEL 444)
- Mckesson Splints