Shop All Splints
Mckesson
Right Wrist Splint, Medium
Mfr # 155-79-87075
Zoro # G011204111
product price: $18.89
/ea
$18.89
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
Wrist Brace McKesson Low Profile / Contoured / Wraparound Aluminum / Cotton / Elastic Right Hand Beige Medium Used to provide support for carpal tunnel syndrome or aid in the immobilization of the wrist following a mild sprain, strain, or cast removal Sized to support male or female users according to wrist circumference; 7-inch splint contoured to not extend beyond palmar crease to maintain full finger range-of-motion Pre-formed, aluminum palmer stay spans the length of the splint for anatomically correct fit and proper wrist support from the palm to forearm Soft and durable, wraparound elastic sleeve construction fastens with hook-and-loop tabs for comfort and compressive support Camel, leather-like vinyl stay pocket, tan/beige brace, and thin sleeve material for a low-profile orthopedic support solution Hand washable Right-handed design sized to support users with a wrist circumference from 6 1/2 to 7 1/2 inches
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
- FIRST AID ONLY Compress, Sterile, White, No, Gauze (3-008)
- AFS Cot Cover: Purple (5711109)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (31160 BKF)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1125)
- MCKESSON Left Wrist Splint with Abducted Thumb, Medium (155-81-87315)
- MG DEVELOPMENT MG Development HC-PERFECTCLEAN PerfectClean Hearing Aid Cleaning System (HC-PERFECTCLEAN)
- FIRST AID ONLY Splint, Finger, Orange/Blue, Foam, PK10 (3530)
- FIRST AID ONLY Pac-Kit Wire Splint, 3-3/4 x 30 in. (21-003)
- INDACO SRL Indaco SRL 136LE M-Brace Wrist Splint Air Left Extra (136LE)
- EMI Colormed Splinter Forcep, 4.5" Red (708)
- FERNO Traction Splint, Metal, Tubular Aluminum (MODEL 444)
- Mckesson Splints