Shop All Splints
Mckesson
Right Wrist / Forearm Splint, One Size Fits Most
Mfr # 155-79-87050
Zoro # G811204113
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Wrist / Forearm Brace McKesson Aluminum / Nylon / Foam / Flannelette Right Hand Black / Blue One Size Fits Most Wrist and forearm immobilization: 10-inch brace used to aid in post-surgical immobilization, post-fracture casting, and wrist sprains or strains Adjustable aluminum stays can be molded for specific requirements A stay/strap assembly on the dorsal side can be repositioned for proper arm alignment Soft and breathable: Made of durable, yet breathable, nylon/fiber material with soft flannelette liner for wear resistance, proper ventilation, and comfort; wraparound design is easy to apply and does not require user to pull injured wrist through the splint Contoured palm: Splint allows for full finger range of motion Hand washable 10-inch length provides wrist and forearm support Universal size fits most wrists up to 9-inch wrist circumference
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Sharps Container (1 Quart), 3 Per Pack (SHARP-1QX3)
- FIRST AID ONLY First Aid Kit w/House, 242pcs, 3.25x14.25 (746000-021)
- FIRST AID ONLY Tape, White, 1 In. W, 5 ft. L, PK2 (8-002)
- BAND-AID Flexible Fabric Adhesive Bandages, 1 in x 3 in, Box of 100 (4444)
- MCKESSON Left Wrist Splint with Abducted Thumb, Medium (155-81-87315)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- INDACO SRL Indaco SRL 137R M-Brace Thumb Splint Air Right for 134 & 136 (137R)
- ORFIT 18 X 24 X 0.06 In. Classic Soft 13 Percent Micro Perforated Splinting Material, 4Pk (24-5621-4)
- FIRST AID ONLY Splint, Arm, Red/Gray, Foam (90921)
- FIRST AID ONLY Pac-Kit Wire Splint, 3-3/4 x 30 in. (21-003)
- AEROSPLINT Padded Splint 4.2Sx24 (AR1060)
- Mckesson Splints