Shop All Diagnostic and Monitoring Instruments and Supplies
Mckesson
Quintet AC Glucose Control Solution Level 1&2 2 X 4 mL
Mfr # 5052
Zoro # G001254324
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 2 X 4 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 5052
- Zoro # G001254324
- Country of Origin Taiwan, Province of China
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Volume | 2 X 4 mL |
Description
Package Count: 1
For use with #5059 McKesson QUINTET AC Blood Glucose Test Strips and #5055 McKesson QUINTET AC Blood Glucose Monitoring System.
For use with #5059 McKesson QUINTET AC Blood Glucose Test Strips and #5055 McKesson QUINTET AC Blood Glucose Monitoring System.
- (2) 4 mL Vials
- For use with QUINTET Blood Glucose Meter System (#5055)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY CPR Faceshield, 1 Components, 10 in. L (M5042)
- MEDSOURCE First Aid Kit Trauma Bag (MS-ELITE-FA200E)
- CREST HEALTHCARE CleanGrip Anti-Ligature Tether with Security Clip and Adapter, red, 6 ft (116608)
- FIRST AID ONLY First Aid Kit Refill, Castile Soap Wipes, 10 Per Box (FAE-4014)
- MCKESSON Eye Test Chart (63-3053)
- MCKESSON H-Brace Exam Table (2064-GNMTLDCHRY)
- MCKESSON Eye Test Chart (63-3050)
- MEDEGEN MEDICAL PRODUCTS Basin, Wash, Rectangle, 7qt., Rose, PK50 (H362-10)
- EVACUSAFE FIRST VOICE Adjustable Evacuslider, 264 lb. (TS-EES01)
- ILC Replacement for Datex Ohmeda D351030-d-200 Disposable Temperature Probes (D351030-D-200 DISPOSABLE TEMPERATURE PROBES DATEX)
- MEDEGEN MEDICAL PRODUCTS Basin, Wash, Rectangle, 6qt., Gold, PK50 (H360-05)
- Mckesson Diagnostic Equipment