Shop All Furniture Parts and Accessories
Mckesson
Protekt Seat Cushion
Mfr # 170-71002
Zoro # G101254316
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage Reusable
- Material Foam
- Color Black
- Dimensions 18 W X 16 D X 3 H Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 170-71002
- Zoro # G101254316
- Country of Origin United States
- Category Furniture Parts and Accessories
Dimensions
Dimensions | 18 W X 16 D X 3 H Inch |
Details
Usage | Reusable |
Material | Foam |
Color | Black |
Description
- High density polyurethane foam to help in the prevention of pressure sores
- Ultra-lightweight, 3-inch cushion, ideal for wheelchair use and convenient transport
- Adjustable safety straps to maintain appropriate position and add security
- Low-shear, stretch nylon cover is breathable, comfortable with a durable, gray bottom for added skid resistance
- Low-maintenance, waterproof cover accommodates risks of spill, perspiration and incontinence unzips for convenient machine washing
- High resilient material designed to maximize shock absorbency and impact caused by various terrains for up to 250 lbs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-RD)
- ENSURE PLUS NUTRITION SHAKE Ensure Plus Chocolate Oral Supplement, 8oz bottle, 6PK (57266)
- SPEED STICK Deodorant, Unscented, 1.8 oz, White, PK12 (94020)
- CREST HEALTHCARE Patient Room Station, For Rauland (BS-8500C)
- SKIL-CARE Skil-Care 401160 13 in. Cushion Headboard (401160)
- MIDMARK Ritter Paper Roll Holder (053-1549-00-271)
- KNAPE & VOGT Knape & Vogt Kv0206 Wh 12 12X8 Folding L-Bracket - White (KV0206 WH 12)
- SKIL-CARE Skil-Care 758020 18 in. Leg Abductor Foam Wedge Vinyl Cushion (758020)
- SKIL-CARE Skil-Care 754841 24 in. Tri-Foam Gel-Infused Visco Bariatric Solid Seat Cushion with LSII Cover; 18 x 4 in. (754841)
- KNAPE & VOGT Knape & Vogt Kv0206 Zc 12 12X8 Folding L-Bracket Zinc (KV0206 ZC 12)
- ENDURANCE Night Stand, Plastic, Laminate Top, Black (7609BK)
- Mckesson Furniture Parts and Accessories