Shop All Needle, Syringe & Sharps Collectors
Mckesson Prevent
Sharps Container, 8 Gallon, 13-1/2 x 17-3/10 x 13 Inch, 9PK
Mfr # 2258
Zoro # G311204927
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckesson Prevent
- MFR # 2258
- Zoro # G311204927
- Country of Origin Canada
- Category Needle, Syringe & Sharps Collectors
Description
Chemotherapy Waste Container McKesson Prevent 13-1/2 H X 17-3/10 W X 13 L Inch 8 Gallon Yellow Base / White Lid Vertical Entry Made of solid, durable plastic, the containers provide high shock and leakage resistance. They have a double lid, ideal for the disposal of cytotoxic waste, a reinforced hinge support and side handles They feature a glue gasket for permanent seal closure, which helps to reduce the number of steps in the disposal process 33-lb weight bearing capacity Yellow port lid Puncture resistant PG-II grade: 4H2/Y15/S/16 No Secondary Packaging Required: Seal it and Ship it in ''Full Lock'' mode Hermetically-sealed lids Hinged Lid System: Disposes of large volumes while keeping lid connected to container saves staff time and efficiency 16 Point-Positive Locking Lid System; Audible clicks confirm the lid is locked Integrated Side Handles -- Makes it easy to carry Ability to nest and stack containers for shipping Maximum volume Must be incinerated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Avant Gauze Sterile Drain Sponge, 4 in. x 4 in., 6-ply sterile, 600PK (NON256000)
- AFS Church Truck with Handles-silver (11023)
- AMERICAN HOSPITAL SUPPLY 3D AED Sign with Pre-Drilled Mounting Holes (AHS-AEDS-3D_EA)
- FIRST AID ONLY Outdoor First Aid Kit, 107 Piece, Fabric Case (FAO420)
- MCKESSON PREVENT Two-Piece Sharps Container, 5.4 Quart, 11 x 12 x 4-3/4 Inch, 20PK (2269)
- COVIDIEN Chemo/Sharps Container, 18 Gal., Sliding (SCSL019939)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 1.7 qt., Bottle, Red, PK20 (178)
- STERICYCLE Sharps Mailback System, 3 Gal., Screw Lid (3G1V4)
- STERICYCLE Sharps Mailback System, 2 Gal., Screw Lid (2G1V4)
- OASIS Sharps Container, 1 Quart (SHARP-1Q)
- METRO Sharps Locking Cabinet w/SharpsContainer (SXR251)
- Mckesson Prevent Needle, Syringe & Sharps Collectors