Shop All Diagnostic and Monitoring Instruments and Supplies
Mckesson
Prep Solution 16 oz. Flip-Top Bottle
Mfr # 035
Zoro # G201254421
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 16 oz.
- Sterile/Non-Sterile NonSterile
- Medicinal Strength 10% Strength
- Form Liquid
- Container Type Flip-Top Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 035
- Zoro # G201254421
- Country of Origin Mexico
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Volume | 16 oz. |
Sterile/Non-Sterile | NonSterile |
Medicinal Strength | 10% Strength |
Form | Liquid |
Container Type | Flip-Top Bottle |
Description
- Contains 10% Povidone Iodine, USP weight/volume
- Ideal as a first-aid antiseptic for use on minor skin wounds, cuts or burns
- Ideal for preparing the skin prior to surgery
- Flip-top cap
- Available in 4 fl. oz., 8 fl. oz., 16 fl. oz. and 1 gallon
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON Left Wrist Splint with Abducted Thumb, Medium (155-81-87315)
- RECKITT BENCKISER Mucinex 63824-02314 Max Strength Expectorant, 14 Tablets per Bottle (63824-02314)
- GOOD DAY Bar Soap, White, #1/2 Size, Fresh, PK1000 (TD400050)
- CREST HEALTHCARE Dummy Plug, 1/4", 5" Connecting Cord (81DP)
- MCKESSON Eye Test Chart (63-3053)
- MCKESSON H-Brace Exam Table (2064-GNMTLDCHRY)
- MCKESSON Eye Test Chart (63-3050)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- MEDSOURCE Strap, Orange, 60 in. L (MS-ST696)
- CRAFTSMAN VERSATRACK(TM) Wire Basket (CMST82603VT)
- AIRMASTER FAN N/O PEDISTAL FAN 30" 3-SPD 115V 1/4 HP (CF71586)
- Mckesson Diagnostic and Monitoring Instruments and Supplies