Shop All Diagnostic and Monitoring Instruments and Supplies
Mckesson
Prep Solution 1 gal. Jug
Mfr # 036
Zoro # G801254470
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 1 gal.
- Sterile/Non-Sterile NonSterile
- Medicinal Strength 10% Strength
- Container Type Jug
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 036
- Zoro # G801254470
- Country of Origin Mexico
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Volume | 1 gal. |
Sterile/Non-Sterile | NonSterile |
Medicinal Strength | 10% Strength |
Container Type | Jug |
Form | Liquid |
Description
- Contains 10% Povidone Iodine, USP weight/volume
- Ideal as a first-aid antiseptic for use on minor skin wounds, cuts or burns
- Ideal for preparing the skin prior to surgery
- Available in 4 fl. oz., 8 fl. oz., 16 fl. oz. and 1 gallon
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Athletic Tape, 1/2" x 10 yd., PK288 (MS-15500)
- FERNO Traction Splint, Pediatric, Black, Aluminum (443)
- DEFIBTECH Defibrillator, Shlf Life 5yr, 1yr PrgmMgt (CCF-A008EN)
- ULTRA BRITE Ultra Brite Toothpaste Regular 6 oz., PK24 (156750)
- MCKESSON H-Brace Exam Table (2064-GNMTLDCHRY)
- MCKESSON Eye Test Chart (63-3050)
- MCKESSON Eye Test Chart (63-3053)
- MEDSOURCE Laryngoscope Handle, Silver (MS-46003)
- MEDSOURCE Head Immobilizer, 8-1/2inLx7-1/3inH, PK50 (MS-91010)
- AEROLOCK AeroLock: VATS Interrogator (VAT1) (AER-VAT1)
- ACCUTEST Pregnancy Tests, 25 Number of Tests (PF864)
- Mckesson Diagnostic and Monitoring Instruments and Supplies