Mckesson Perry Performance Plus Aquatouch

Latex Surgical Gloves, 8.3 mil Palm, Latex, Powder-Free, 7, 50 PK, Cream


product price: $148.99
/pk 50, $2.98/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Cream
  • Material Latex
  • Palm Thickness 8.3 mil
  • Length 11 in
  • Latex-Free No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 7
Length 11 in
Size - Numeric 7

Details

Item Latex Surgical Gloves
Color Cream
Material Latex
Palm Thickness 8.3 mil
Latex-Free No
Powdered/Powder-Free Powder-Free
Disposable Glove Type Medical Grade
Sterile/Non-Sterile Sterile
Finger Thickness 8.3 mil
Cuff Thickness 6.1 mil
Texture Smooth Texture

Description

Surgical Glove McKesson Perry Performance Plus AquaTouch Size 7 Sterile Latex Standard Cuff Length Smooth Cream Not Chemo Approved Size 7 Cream Technology to rehydrate the skin and polymer coating for damp hand donnability Color: Cream Length average: 11 inches 280 mm Fingertip thickness single: 8.3 mil 0.21 mm Cuff thickness single: 6.1 mil 0.15 mm Sterilization: Gamma radiation Anti-slip, smooth finish Manufactured with SureFit Technology which is designed to enhance roll down protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.