Mckesson

Patient Lift, Battery Powered, 450-lb Weight Capacity


product price: $4,465.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Patient Lift McKesson 450 lbs. Weight Capacity Battery Powered Designed to allow attendant to ergonomically transfer a patient from one resting position to another Heavy-gauge construction and 6-point cradle design provides maximum strength to raise and lower individuals weighing up to 450 lbs Base legs adjust easily and lock securely into open position with padded shifter handles Foldable mast and base for easy storage and transportation and use when limited space is available Jumbo actuator pump with emergency button allows attendant to switch to manual mode to ensure safe repositioning Removable, rechargeable battery allows AC plug-in and charging station capabilities Dual castors and a wide base enhance stability Ideal for homecare use Includes external charger and wall-mount bracket for charging station For use with 2- or 4-point slings sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.