Shop All Topical Ointments, Creams, and Antiseptics
Mckesson
Pain Relief Pentafluoropropane/Tetrafluoroethane Spray, 115 mL
Mfr # 140-MED
Zoro # G501254398
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type - First Aid and Wound Care Can
- Cleaner Form Medium Stream Spray
- Size 115 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 140-MED
- Zoro # G501254398
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 115 mL |
Details
Package Type - First Aid and Wound Care | Can |
Cleaner Form | Medium Stream Spray |
Description
Skin refrigerant for use on skin, minor open wounds and oral mucous membranes. Topical pain relief spray temporarily controls pain associated with: injections, starting IVs and venipuncture, minor surgery and minor athletic injuries.
- Alternative to ethyl chloride
- Works within seconds of application
- The anesthetic effect lasts approximately 60 seconds
- Nonflammable and can be used with electrical cautery equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Skin Conditioning Cream, 12PK (SJNRES100MLCT)
- FIRST AID ONLY Burn Cream, Packet, 0.9g, PK12 (13-006)
- MEDLINE Adhesive Bandages, Plastic, 1"x3", 100/BX, Plastic, PK100 (MIINON25600)
- MEDIQUE PRODUCTS Antacid, 250/Box (80248)
- MCKESSON Prep Solution 16 oz. Flip-Top Bottle, 12PK (35)
- MCKESSON Hydrogen Peroxide Antiseptic, 1 gal. Bottle (23-A0013)
- MCKESSON Swan Ethyl Alcohol Antiseptic, 16 oz. Bottle (1000032333)
- MCKESSON Isopropyl Alcohol, Concentrated 99% Strength Rubbing Alcohol, 16 oz, 12PK (D0052)
- MCKESSON Sterile Water Irrigation Solution, 250 mL Bottle, Not for Injection, 24PK (37-6260)
- MCKESSON Skin Protectant Cream, Scented, 6 oz Tube (53-23103)
- FIRST AID ONLY Instant Cold Pack, White, 6 in. L x 9 in. (M564-E)
- Mckesson Topical Ointments, Creams, and Antiseptics