Shop All Topical Ointments, Creams, and Antiseptics
Mckesson
Pain Relief Pentafluoropropane / Tetrafluoroethane Mist Spray, 115 mL
Mfr # 140-MST
Zoro # G301254321
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type - First Aid and Wound Care Can
- Size 115 mL
- Cleaner Form Mist Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mckesson
- MFR # 140-MST
- Zoro # G301254321
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 115 mL |
Details
Package Type - First Aid and Wound Care | Can |
Cleaner Form | Mist Spray |
Description
Skin refrigerant for use on skin, minor open wounds and oral mucous membranes. Topical pain relief spray temporarily controls pain associated with: injections, starting IVs and venipuncture, minor surgery and minor athletic injuries.
- Alternative to ethyl chloride
- Works within seconds of application
- The anesthetic effect lasts approximately 60 seconds
- Nonflammable and can be used with electrical cautery equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Adhesive Bandage, Fabric, 7/8x3", PK100 (61433)
- ANACOM MEDTEK REPLACEMENT CABLE FOR PILLOW SPEAKER MODELS, A1512-088DJ, A1513-088DJ (C1780-088)
- SECRET Deodorant/Antiperspirant, Powder Fresh 0.5 oz, Multi, PK 24 (PGC31384CT)
- GREEN EARTH Skin Cleanser, Foaming, Green Earth, 1 Gal, , Green, PK 4 (BET7810400)
- MCKESSON Swan Ethyl Alcohol Antiseptic, 16 oz. Bottle (1000032333)
- MCKESSON Alcohol Prep Pad Isopropyl Alcohol, 1-4/5 x 3-1/2 Inch, 100PK (58-404)
- MCKESSON Prep Solution 16 oz. Flip-Top Bottle, 12PK (35)
- MCKESSON Saline Wound Flush, 3-ounce Spray Can (37-6503)
- MCKESSON Skin Protectant Cream, Scented, 6 oz Tube (53-23103)
- MCKESSON Sterile Water Irrigation Solution, 250 mL Bottle, Not for Injection, 24PK (37-6260)
- FIRST AID ONLY SmartCompliance Antiseptic Cleansing Wipes, PK10 (FAE-4002)
- Mckesson Topical Ointments, Creams, and Antiseptics