Shop All Scrub Sets
Mckesson
Non-Reinforced Surgical Gown with Towel, 2X-Large
Mfr # 183-I90-8040-S1
Zoro # G111204349
$11.49
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
- Brand Mckesson
- MFR # 183-I90-8040-S1
- Zoro # G111204349
- UPC # 612479229112
- Country of Origin China
- Category Scrub Sets
Details
Item | Surgical Gown |
Description
Non-Reinforced Surgical Gown with Towel McKesson 2X-Large Blue Sterile AAMI Level 3 Disposable Size 2X-large with 53 Inch length Blue AAMI Level 3 Provides moderate-to-high level protection for operating room personnel and surgical patients from the transfer of microorganisms, bodily fluids and particulate Triple-density, SMS material provides excellent barrier strength, protection and breathability Intuitive rear pleats, generous cuts and raglan-sleeve design provide increased range of motion and enhanced comfort Extra-long hook-and-loop feature creates an adjustable fit around the neckline, aids in donning, and maximizes comfort Set-in sleeve designs with knit cuffs feature generous cuts and intuitive rear pleats for enhanced comfort and movability Included transfer tag and waist ties for easy donning and notetaking for convenience in the sterile field
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
- HONEYWELL UVEX Safety Glasses, Clear Scratch-Resistant (763-S2500)
- EMERGENCY ZONE Potty Box (669)
- MCR SAFETY Leather Welding Bib Apron 24X 30 (38130MW)
- SIGNMISSION Warning Sign-Pinch Point-10in x 14in OSHA Safety Sign, 10" L, 14" H, WS-Pinch Point (WS-Pinch Point)
- MCKESSON Pediatric Exam Gown, Medium, KIDS Print, 50PK (18-982836)
- MCKESSON Patient Exam Gown, 30 x 42 in., Peach, 50PK (18-976)
- MCKESSON Medi-Pak Performance Exam Gown, Large, Mauve, 50PK (18-890)
- MEDLINE INDUSTRIES Medline, Disposable Patient Gowns, 3-Ply T/p/t, 30 In. X 42 In., White, 50PK (NON24355)
- OASIS Level 2 Disposable Surgical Gown, Sterile, With Towel, Poly, 2X-Large (DYNJP2003)
- MEDLINE Gown, Nonreinforceced, Sirus Surgical, Set-in Sleeves, Sterile, Extra Large (DYNJP2002SH)
- KAPPLER ProVent Wrap Around Gown, Knit Cuffs, White, M, 30PK (PVS112WH--MD2H)
- Mckesson Workwear and Protective Clothing