Shop All Scrub Sets
Mckesson
Non-Reinforced Surgical Gown with Towel, 28PK
Mfr # 183-I90-7030-S1
Zoro # G411204476
product price: $301.99
/pk 28, $10.79/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 183-I90-7030-S1
- Zoro # G411204476
- Country of Origin China
- Category Scrub Sets
Description
Non-Reinforced Surgical Gown with Towel McKesson X-Large Blue Sterile AAMI Level 3 Disposable Size X-large with 52 Inch length Blue AAMI Level 3 Provides moderate-to-high level protection for operating room personnel and surgical patients from the transfer of microorganisms, bodily fluids and particulate Triple-density, SMS material provides excellent barrier strength, protection and breathability Intuitive rear pleats, generous cuts and raglan-sleeve design provide increased range of motion and enhanced comfort Extra-long hook-and-loop feature creates an adjustable fit around the neckline, aids in donning, and maximizes comfort Set-in sleeve designs feature generous cuts and intuitive rear pleats for enhanced comfort and movability Included transfer tag and waist ties for easy donning and notetaking for convenience in the sterile field
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glove, Cut Resistant, S, Hypermax Shell, PR (96782S)
- ENPAC Loose Absorbent, 20 lb., Bottle (ENP IEBS505000)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, 4XL (730101XXXXL)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Gray (MPT-08-009)
- MCKESSON Pediatric Exam Gown, Medium, KIDS Print, 50PK (18-982836)
- MCKESSON Patient Exam Gown, 30 x 42 in., Peach, 50PK (18-976)
- MCKESSON Medi-Pak Performance Exam Gown, Large, Mauve, 50PK (18-890)
- KAPPLER ProVent Wrap Around Gown, Knit Cuffs, White, M, 30PK (PVS112WH--MD2H)
- MEDLINE INDUSTRIES Medline, Disposable Patient Gowns, 3-Ply T/p/t, 30 In. X 42 In., White, 50PK (NON24355)
- MEDLINE Gown, Nonreinforceced, Sirus Surgical, Set-in Sleeves, Sterile, Extra Large (DYNJP2002SH)
- OASIS Level 2 Disposable Surgical Gown, Sterile, With Towel, Poly, 2X-Large (DYNJP2003)
- Mckesson Scrubs & Lab Coats