Shop All Scrub Sets
Mckesson
Non-Reinforced Surgical Gown with Towel, 26PK
Mfr # 183-I90-7040-S1
Zoro # G811204502
product price: $311.99
/pk 26, $12.00/ea
Free Shipping & Returns
$311.99
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
- Brand Mckesson
- MFR # 183-I90-7040-S1
- Zoro # G811204502
- Country of Origin China
- Category Scrub Sets
Description
Non-Reinforced Surgical Gown with Towel McKesson 2X-Large Blue Sterile AAMI Level 3 Disposable Size 2X-large with 53 Inch length Blue AAMI Level 3 Provides moderate-to-high level protection for operating room personnel and surgical patients from the transfer of microorganisms, bodily fluids and particulate Triple-density, SMS material provides excellent barrier strength, protection and breathability Intuitive rear pleats, generous cuts and raglan-sleeve design provide increased range of motion and enhanced comfort Extra-long hook-and-loop feature creates an adjustable fit around the neckline, aids in donning, and maximizes comfort Set-in sleeve designs feature generous cuts and intuitive rear pleats for enhanced comfort and movability Included transfer tag and waist ties for easy donning and notetaking for convenience in the sterile field
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
- DELTA PLUS Vest, Chainsaw, Orange, Sz 38 to 42 In (JE-70M)
- GLOWEAR BY ERGODYNE 2XL Class 2 Economy T-Shirt, Lime (8289)
- BRADY Label, Vinyl, Color Yellow, 2" W (M6C-2000-595-YL)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (473284)
- MCKESSON Patient Exam Gown, 30 x 42 in., Peach, 50PK (18-976)
- MCKESSON Medi-Pak Performance Exam Gown, Large, Mauve, 50PK (18-890)
- MCKESSON Pediatric Exam Gown, Medium, KIDS Print, 50PK (18-982836)
- KAPPLER ProVent Wrap Around Gown, Knit Cuffs, White, M, 30PK (PVS112WH--MD2H)
- OASIS Reusable Surgical Gown, Non-Sterile, Cotton, Medium (AHSGM-C)
- MEDLINE INDUSTRIES Medline, Disposable Patient Gowns, 3-Ply T/p/t, 30 In. X 42 In., White, 50PK (NON24355)
- OASIS Level 2 Disposable Surgical Gown, Non-Sterile, Sms, Large (SPT-2001CS)
- Mckesson Workwear and Protective Clothing