Mckesson

Mesh Full Body Sling, Large, 12PK


product price: $2,222.99
/pk 12, $185.25/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Full Body Sling McKesson 4 or 6 Point Without Head Support Large 600 lbs. Weight Capacity Mesh, polyester material, reinforced at all points of attachment to ensure maximum safety when supporting up to 600 lbs Designed with four sling points for four- or six-cradle point compatibility Can be used with any competitive floor-style lift Optional chain/strap is not required Designed to support patient during lift and transfer procedures Padded, under-thigh section for added comfort Machine-washable in warm or cold water Fabric resists deterioration from exposure to moisture and laundering Handle, on outer side, allows you to position the patient in a wheelchair, commode, etc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.