Shop All Patient Lifters & Accessories
Mckesson
Mesh Full Body Commode Sling, Large
Mfr # 146-13221L
Zoro # G711247050
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 146-13221L
- Zoro # G711247050
- UPC # 612479222441
- Country of Origin China
- Category Patient Lifters & Accessories
Description
Full Body Commode Sling McKesson 4 or 6 Point Without Head Support Large 600 lbs. Weight Capacity Designed to support patient during lift and transfer procedures Can be used with any competitor's floor-style lift Optional chain/strap is not required Mesh, polyester material, reinforced at all points of attachment to ensure maximum safety when supporting up to 600 lbs Designed with four sling points for four- or six-cradle point compatibility Machine-washable in warm or cold water Fabric resists deterioration from exposure to moisture and laundering Handle, on outer side, allows you to position the patient in a wheelchair, commode, etc Constructed with a high back section for additional support for the head and neck Padded, under-thigh section for added comfort Designed with commode opening for added convenience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Foam Roller 18" - Black (RHB1060LBLK)
- COLGATE Cavity Protection Toothpaste, Regular Flavor, 2.5 oz Tube, PK24, 24PK (51105)
- DMI Cane, Silver, 31 to 40 In. H, 250 lb. Cap. (502-1305-0600)
- CLINTON Family Practice Table w/ Stool, Gray Coat, Color: Royal Blue (8890-1GR-3RB)
- MCKESSON Mesh Full Body Commode Sling, Medium (146-13221M)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZKAD-C3M)
- MEDSOURCE Patient Mover, 1800 lb., 40inLx80inH, PK10 (MS-95202)
- EZ WAY 400 lb. Smart Stand® without scale (S400PN-03)
- SKIL-CARE Skil-Care 558070 Mattress Safety Strap (558070)
- EZ WAY 1,000 lb. Smart Lift® without scale (L1000PN-03)
- FIRST VOICE Patient Sling, 600 lb. Cap. (MDSSA4)
- Mckesson Patient Lifters & Accessories