Shop All Surgical Tapes
Mckesson
Medical Tape 3" x 10 yd., PK 4
Mfr # 100195
Zoro # G501195714
product price: $20.39
/pk 4, $5.10/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 100195
- Zoro # G501195714
- Country of Origin United States
- Category Surgical Tapes
Details
Material | Paper |
Color | White |
Description
Prevent skin irritations and discomfort by using this McKesson Non-Sterile Skin-Friendly Paper Medical Tape. The medical tape offers a gentle design that's highly breathable. The tape's conformable design maintains a secure hold, even on skin that's damp.
- Skin-friendly paper construction is highly breathable to help maintain skin integrity
- Conformable tape holds well on damp skin
- Gentle on skin to prevent irritations
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO MOBILITY Double Sided Halo Safety Ring (77121-02)
- VIVE HEALTH Round Ice Pack, PK6 (RHB1062PAK6)
- CARRAND SQUEEGEE&SPONGE 42""TELE (61213)
- MY MEDIC Scrape (MM-MD-PK-BLD-SCRP)
- MCKESSON Paper Medical Tape, 1 Inch x 10 Yard, White, 12PK (16-47310)
- MCKESSON Paper Medical Tape, 1 Inch x 10 Yard, White, 144PK (16-47310)
- HONEYWELL Safety Tape, Green, 3/4 In. W, 30 yd L, PK16 (0810075)
- FIFTHPULSE Medical Grade Silicone Gel Tape, Ribbed Design Skin and Scar Protectant, 1 Roll (FP-TAPE-1)
- FIRST AID ONLY Tape, White, Cloth, 1/2 In. W, 10 ft. L (8-060)
- 3M Bandaging Tape 4"x 5 yards (100/cs) NEON PINK (1410-NP)
- FIRST AID ONLY Waterproof Tape, White, WP1 in. W, 5 in. L (M687-P)
- Mckesson Surgical Tapes