Shop All Surgical Tapes
Mckesson
Medical Tape 2" x 10 yds., PK 6
Mfr # 100194
Zoro # G801195780
product price: $19.35
/pk 6, $3.23/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 100194
- Zoro # G801195780
- Country of Origin United States
- Category Surgical Tapes
Details
Material | Paper |
Color | White |
Description
Prevent skin irritations and discomfort by using this McKesson Non-Sterile Skin-Friendly Paper Medical Tape. The medical tape offers a gentle design that's highly breathable. The tape's conformable design maintains a secure hold, even on skin that's damp.
- Skin-friendly paper construction is highly breathable to help maintain skin integrity
- Conformable tape holds well on damp skin
- Gentle on skin to prevent irritations
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FirstAidKit w/House, 460pcs, 10x4 5/8", WHT (54765-021)
- ZORO SELECT Weatherproof Travel First Aid kit, Plastic, 15 Person (54626)
- AFS Hydro Aspirator (640400)
- EVRIHOLDER Evri Squeezit Health and Beauty Tube Squeezer , 2PK (SQ2TRMCL0172)
- MCKESSON Paper Medical Tape, 1 Inch x 10 Yard, White, 144PK (16-47310)
- MCKESSON Paper Medical Tape, 1 Inch x 10 Yard, White, 12PK (16-47310)
- HONEYWELL NORTH Elastic Finger Tape, Beige, 1" x 5 yd. (808105-H5)
- FIFTHPULSE Medical Grade Silicone Gel Tape, Ribbed Design Skin and Scar Protectant, 1 Roll (FP-TAPE-1)
- MEDLINE INDUSTRIES, INC Curad® First Aid Silk Cloth Tape, 2" x 10 yds, White, 6/Pack (MIINON270102)
- OASIS Athletic Tape, 1.5 in. x 10 Yards, White (AT1.5)
- GUARD-TEX Safety Tape, White, 1 In. W, 30 yd. L, PK12 (41008-1)
- Mckesson Surgical Tapes