Shop All Surgical Tapes
Mckesson
Medical Tape 1" x 10 yd, PK 12
Mfr # 100197
Zoro # G401195777
product price: $29.29
/pk 12, $2.44/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 100197
- Zoro # G401195777
- Country of Origin United States
- Category Surgical Tapes
Details
Color | Transparent |
Material | Plastic |
Description
- Easy to handle with gloves
- Easy, straight, bidirectional tear allows clinician to tailor the tape for various dressings and devices
- Porous
- Water-resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 500 mL Liquid Hand Soap Pump Bottle (333901)
- SUNX Sunscreen, 1/4 oz Pouch, SPF 30, PK25 (18-325)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (54557)
- PHYSICIANSCARE Cough Drop, Lozenges, PK50 (90306)
- MCKESSON Paper Medical Tape, 1 Inch x 10 Yard, White, 144PK (16-47310)
- MCKESSON Paper Medical Tape, 1 Inch x 10 Yard, White, 12PK (16-47310)
- GUARD-TEX Safety Tape, White, 1 In. W, 30 yd. L, PK12 (41008-1)
- HONEYWELL Tape, Adhesive, Pk2 (020615)
- FABRICATION ENTERPRISES Kinesio® Tex Gold FP Kinesiology Tape, 2" x 34 yds, Red, Bulk Roll (24-4882)
- 3M SCOTCHCAST 3M Fiberglass Casting Tape, 2 in. x 4Yds (82002)
- MEDSOURCE Tape, Transparent, 1" x 10 yd., PK144 (MS-15010)
- Mckesson Surgical Tapes