Shop All Surgical Tapes
Mckesson
Medical Tape 1" x 10 yd, PK 12
Mfr # 100193
Zoro # G101195671
product price: $23.49
/pk 12, $1.96/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mckesson
- MFR # 100193
- Zoro # G101195671
- Country of Origin United States
- Category Surgical Tapes
Details
Color | White |
Material | Paper |
Description
Prevent skin irritations and discomfort by using this McKesson Non-Sterile Skin-Friendly Paper Medical Tape. The medical tape offers a gentle design that's highly breathable. The tape's conformable design maintains a secure hold, even on skin that's damp.
- Skin-friendly paper construction is highly breathable to help maintain skin integrity
- Conformable tape holds well on damp skin
- Gentle on skin to prevent irritations
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x9", 2mL, Clear, PK1000 (Z2.0609)
- FIRST AID ONLY PVP Swabs, Packet, 2-1/8 In., PK10 (10-004)
- IVYX Pre-Contact Cleanser, Poison Oak/Ivy, PK25 (18-052)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze, PK4 (2-006)
- MCKESSON Paper Medical Tape, 1 Inch x 10 Yard, White, 144PK (16-47310)
- MCKESSON Paper Medical Tape, 1 Inch x 10 Yard, White, 12PK (16-47310)
- FIRST AID ONLY Tape, White, Cloth, 1 In. W, 10 ft. L (8-160)
- FABRICATION ENTERPRISES CanDo® Kinesiology Tape, 2" x 16.5 ft., Black, Latex-Free, 1 Roll (24-4852)
- 3M Micropore Tape, 1 in. x 10 Yards, 12PK (1530-1)
- FIRST AID ONLY Athletic Tape, White, 1 in. W, 5 in. L, PK10 (H638)
- CO-FLEX Tape 2 in. X 5 Yards, 6PK (COFLEX2X6)
- Mckesson Surgical Tapes